Shop GROZ USA
See all product information
Create Account
48" G-Bar Wrecking Bar
- Mfr # GBR/48
- Zoro # G023525891
product price:Â
$
49.99
/ea
Key Features
Material
Alloy Steel
Size
48 in
Depth
2.76 in
Overall Width
4.33 in
Bar Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBR/48
- Zoro #
- G023525891
- UPC #
- 194199331882
- Country of Origin
- India
- Material
- Alloy Steel
- Bar Color
- Silver
- Item
- Wrecking Bar
- For Use With
- Open Up Nailed Crates, Remove Nails and For Prying Apart Boards
Dimensions
- Size
- 48 in
- Depth
- 2.76 in
- Overall Width
- 4.33 in
- Overall Length
- 48.03 in
Description
The Groz Heavy Duty 48" G-Bar Wrecking Bars are durable tools for maintenance and repair within a workshop or worksite. Manufactured from high-quality forged alloy steel, this I-section wrecking bar is fully hardened and tempered for strength to withstand heavy loads without deforming. The low-profile claw of the G-Bar fits securely under the workpiece, providing larger prying power, while the wide and thin profile of the claw makes it easy to insert under surfaces. The large bar-to-claw angle provides 2X leverage and allows for convenient use near the work surface. This design enables this wrecking bar to be suitable to open up nailed crates, remove nails and for prying apart boards.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.