Air Hose Reel in Plastic Casing, for Air and Water

  • Mfr # 47940

  • Zoro # G722706874


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Overall Width
4.25 in
Hose Color
Orange and Black
Includes
Hose, Plastic Hose Reel
Max. Pressure
580 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47940
Zoro #
G722706874
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
3/8 in
Overall Width
4.25 in
Overall Height
13.25 in
Hose Length
50 ft
Overall Length
14.875 in

Details

Hose Color
Orange and Black
Includes
Hose, Plastic Hose Reel
Max. Pressure
580 PSI
Item
Air Hose and Reel
Hose Material
Polyproplene, Nitrile, PVC

Description

The Groz Air Hose Reel has a 50-foot-long hybrid Nitrile and PVC hose fully enclosed polypropylene (plastic) structure that protects the inner spring from water and dirt for trouble-free operation in confined spaces. The auto roll-up mechanism ensures a gradual rewinding process, eliminating the risk of injuries. The refined design incorporates a discreetly hidden handle that enables users to carry it effortlessly. The 180° swivel wall bracket further enhances versatility, enabling secure mounting in any direction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.