Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Drain Plug MDR Remover Tool

  • Mfr # 35920

  • Zoro # G622706875


product price: $13.59
/ea

Key Features

Material
Rubber, Metal
Color
Black and Silver
Length
13 in
Includes
Magnetic Drain Plug Remover tool
Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35920
Zoro #
G622706875
UPC #
-
Country of Origin
India

Dimensions

Length
13 in
Height
0.79 in
Width
0.79 in
Shaft Length
6 in

Details

Material
Rubber, Metal
Item
Drain Plug Remover
Color
Black and Silver
Includes
Magnetic Drain Plug Remover tool
For Use With
Automotive Engines
Application
Removing drain plugs

Description

The Magnetic Drain Plug MDR Remover Tool is a quick and convenient tool to remove oil drain plugs without touching the hot plug or hot oil. The strong, heat-resistant magnet sticks to the drain plug firmly without demagnetizing. The 6 in flexible shaft allows the tool to be used in difficult to reach locations and positions while still being capable of threading and unthreading the drain plug. The magnetic head helps in locating the plug securely onto the tool. Just loosen the plug with a socket wrench, then attach the powerful magnet to the drain plug and turn the tool to remove the plug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.