Professional Plastic Measures with Flexible Spout and Dust Cap, 5 Quart
- Mfr # MSR/P/F-5/PRO
- Zoro # G023363165
product price:Â
$
13.99
/ea
Key Features
Material
Polyethylene
Depth
7.87 in
Includes
5 Quart Jug
Color
White
Capacity
5 Quarts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSR/P/F-5/PRO
- Zoro #
- G023363165
- UPC #
- -
- Country of Origin
- India
- Material
- Polyethylene
- Includes
- 5 Quart Jug
- Color
- White
- Capacity
- 5 Quarts
- Item
- Measuring Jug
- Application
- Trucks, heavy vehicles, tractors, engines, and transmission systems
- For Use With
- Oil Transfer
Dimensions
- Depth
- 7.87 in
- Width
- 11.81 in
- Length
- 10.43 in
Description
The Groz 5 Quart Plastic Measures with Flexible Spout are designed for the efficient and accurate transfer of fluids. Manufactured from high-density polyethylene, these measures are sturdy and durable for long-lasting use. The flexible spout allows for easy pouring and controlled dispensing of fluids. These measures are ideal for transferring oils into trucks, heavy vehicles, tractors, engines and transmission systems. Important: The Groz Plastic Measures are not intended for commercial usage to measure media for sale.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.