Zoro Homepage

Wrecking Bar, 18"

  • Mfr # 33102

  • Zoro # G4706517


product price: $11.85
/ea

Key Features

Features
Useful For Leveraging Timber And For Pulling Out Nails From Timber, Dismantling Wooden Crates
Type
Wrecking Bars
Overall Length
18"
Material
Steel
Pry Bar Sub-Category
Wrecking Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33102
Zoro #
G4706517
UPC #
-
Country of Origin
India

Dimensions

Overall Length
18"

Details

Item
Wrecking Bar,18"
Features
Useful For Leveraging Timber And For Pulling Out Nails From Timber, Dismantling Wooden Crates
Type
Wrecking Bars
Material
Steel
Pry Bar Sub-Category
Wrecking Bars

Description

Wrecking Bar,18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.