Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench, Air Impact, Rbst/Durable Alum, 1/2"

  • Mfr # 61920

  • Zoro # G4711073


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
8,000 rpm
Air Inlet
1/4"
Max. Torque
902 ft.-lb.
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61920
Zoro #
G4711073
UPC #
08901486619200
Country of Origin
India

Dimensions

Square Drive Size
1/2"

Details

Item
Wrench,Air Impact,Rbst/Durable Alum,1/2"
Free Speed
8,000 rpm
Air Inlet
1/4"
Max. Torque
902 ft.-lb.
Housing Material
Aluminum

Description

Wrench,Air Impact,Rbst/Durable Alum,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.