Zoro Homepage

Wrench, Impact, 3/4"

  • Mfr # 61930

  • Zoro # G4711137


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Free Speed
6,700 RPM
Air Inlet
1/4"
Housing Material
Aluminum
Max. Torque
1860 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61930
Zoro #
G4711137
UPC #
-
Country of Origin
India

Dimensions

Square Drive Size
3/4"

Details

Item
Wrench,Impact,3/4"
Free Speed
6,700 RPM
Air Inlet
1/4"
Housing Material
Aluminum
Max. Torque
1860 ft.-lb.

Description

Wrench,Impact,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.