Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. FNPT x 1 in. MNPT 250 Micron Inlet Filter

  • Mfr # 99725185

  • Zoro # G214835860


product price: $97.62
/ea
Free Shipping & Returns

Key Features

For Use With
Grundfos SCALA1 and SCALA2 Pumps
Depth
4.69 in
Color
Black, Clear
Width
7.37 in
Length
7.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99725185
Zoro #
G214835860
UPC #
5713833435509
Country of Origin
United States

Dimensions

Depth
4.69 in
Width
7.37 in
Length
7.84 in

Details

For Use With
Grundfos SCALA1 and SCALA2 Pumps
Color
Black, Clear
Material
Talc-filled polypropylene and nylon

Description

The Grundfos Inlet filter is a recommended accessory to protect the pump from sand, gravel or other debris, when pumping rainwater or well water. The square mesh allows a uniform flow along the entire surface of the cartridge itself, which minimizes the possibility of clogging. The smooth surface of the filter ensures easy washing and cleaning. The filter cartridges provide a nominal filtration with an efficiency of 80 %. If properly used, they can be used repeatedly maintaining constant efficiency. The inside core is manufactured from talc-filled polypropylene and a welded nylon net.


  • Filter rating 250 micron
  • Filter efficiency 80%
  • Maximum operating pressure 116.03 psi
  • Type of inlet connection NPT (F)
  • Type of outlet connection NPT (M)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.