Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Aquaset Kit for UP Series Circulators

  • Mfr # 595443

  • Zoro # G310724440


product price: $99.89
/ea
Free Shipping & Returns

Key Features

For Use With
UP Series
Size
0.5 in
Outside Dia.
0.625 in
Depth
0.625 in
Hose Inside Dia. (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595443
Zoro #
G310724440
UPC #
5700394506571
Country of Origin
United States

Dimensions

Size
0.5 in
Outside Dia.
0.625 in
Depth
0.625 in
Hose Inside Dia. (In.)
0.5 in
Length
14.04 in
Center-Center Fitting Size
0.5 in
Width
1.25 in

Details

For Use With
UP Series
Color
Silver Tones
Material
Copper
Amps AC
10 AMP
Application
Hydronic Heating, Hot Water
Voltage
120-240 V
Type
Thermal Switch
Temp. Range
85°F - 105°F
Phase
Single Phase
Color/Finish
Tin Plated
Weight
1 lb
Control Type
Thermostat
End Connection
Adapter
Pump Mounting
Clamp
Automatic Shut-off
Yes

Description

Grundfos 1/2 in. Clip-on Aquastat Kit can be used with Grundfos UP series, single speed circulators. This control will turn the circulator on at 85° F and will turn it off at 105° F. PVC jacketed cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.