Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Bronze Sweat Union Set for Pumps

  • Mfr # 529913

  • Zoro # G110724442


product price: $78.00
/ea
Free Shipping & Returns

Key Features

For Use With
Use with UP15-18SU, UP15-42SU, UP25-64SU
Length
1.875 in
Standards
IAPMO Listed, NSF 372
Color/Finish
Bronze Tones
Width
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529913
Zoro #
G110724442
UPC #
5700394506113
Country of Origin
Unknown

Dimensions

Length
1.875 in
Width
0.63 in
Center-Center Fitting Size
0.5 in
Hose Inside Dia. (In.)
0.5 in
Outside Dia.
1.88 in
Suction Port Size (In.)
0.5 in
Depth
0.75 in

Details

For Use With
Use with UP15-18SU, UP15-42SU, UP25-64SU
Standards
IAPMO Listed, NSF 372
Color/Finish
Bronze Tones
Color
Bronze
Application
Residential Hot Water Recirculation
Connection Type
Sweat
Weight
1 lb
Material
Bronze
Energy Star Compliant
No

Description

Set of Grundfos 1/2 in. Bronze Sweat Union set for UP/UPS 125 union. Grundfos circulators are specifically designed for heating and cooling systems. This union connection set is specifically made for models like UP15-29SU 1/12 HP 115-Volt Circulator Pump with NPT Union Connection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.