
1/2 Sweat UP 15-10B5/TLC 1-Speed Bronze Circulator Pump, 115V, 1/25 HP
Mfr # 59896215
Zoro # G715189608
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Type
Smooth pipe; BRZ Sweat
Max. Hydraulic Flow
0.63 m³/h
Base Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59896215
Zoro #
G715189608
UPC #
5700392936400
Country of Origin
Unknown
Details
Type
Smooth pipe; BRZ Sweat
Max. Hydraulic Flow
0.63 m³/h
Base Material
Stainless Steel
Description
UP B is a circulator pump with a bronze pump housing for drinking water applications, while Grundfos UP N has stainless-steel pump housing. Both variants are recommended for underfloor heating systems. Grundfos UP B circulator pumps have a bronze pump housing for drinking water applications while Grundfos UP N have a stainless-steel pump housing. Both variants are recommended for underfloor heating systems as the pumped liquid may often become aerated, causing corrosion in cast iron pump housings.
- Both variants are recommended for underfloor heating systems.
- Ceramic shaft and radial bearings
- Carbon axial bearing
- Stainless steel rotor can and bearing plate
- Ground-source heat pumps
- Stainless steel rotor can and bearing plate
- Impeller of corrosion-resistant material
- Optional variable-speed and mixing-reset controls are available to customize heat output vs heat demand for increased comfort
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.