Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. Aquaset Kit for UP Series Circulators

  • Mfr # 595444

  • Zoro # G310724433


product price: $81.79
/ea
Free Shipping & Returns

Key Features

For Use With
UP Series
Outside Dia.
0.875 in
Voltage
120-240 V
Color
Silver Tones
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595444
Zoro #
G310724433
UPC #
5700394506588
Country of Origin
United States

Dimensions

Outside Dia.
0.875 in
Width
0.75 in
Size
0.75 in
Center-Center Fitting Size
0.75 in
Depth
0.875 in
Hose Inside Dia. (In.)
0.75 in
Length
14.04 in

Details

For Use With
UP Series
Voltage
120-240 V
Color
Silver Tones
Material
Copper
Weight
1 lb
Color/Finish
Tin Plated
Amps AC
10 AMP
Temp. Range
85°F - 105°F
Phase
Single Phase
Application
Hydronic Heating, Hot Water
Type
Thermal Switch
Pump Mounting
Clamp
Automatic Shut-off
Yes
Control Type
Thermostat
End Connection
Adapter

Description

Grundfos 3/4 Clip-on Aquastat Kit can be used with Grundfos UP series, single speed circulators. The control will turn the circulator on at 85F and will turn it off at 105F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.