Zoro Homepage

3/4 Union Compression Isolation Valve Fitting

  • Mfr # 519851

  • Zoro # G915189606


product price: $67.95
/ea

Key Features

Connection Type
Comrpression
Series
UP/UPS
Color
Bronze
Width
1.88 in
Length
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519851
Zoro #
G915189606
UPC #
5700390260958
Country of Origin
Unknown

Dimensions

Width
1.88 in
Length
1.88 in
Depth
2.0 in
Connection Size (In.)
3/4 in

Details

Connection Type
Comrpression
Series
UP/UPS
Color
Bronze
Compression
3/4 in

Description

Grundfos GU 125 Union set, 3/4 in Pipe, Bronze, 2-1/4 in Height


  • Grundfos pump isolation valve for pumps with GU 125 union connection
  • Compatible with: Grundfos UP pumps with 125 Union
  • Compatible with: Grundfos UPS pumps with 125 Union

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.