Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALPHA2 Cast Iron Circulator Pump with Integrated Check Valve

  • Mfr # 99490916

  • Zoro # G310724426


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Phase
1
Max. GPM @ Head
42 ft
Hz
60 Hz
Application
HVAC Heating, Plumbing Hot Water Recirculation, Residential Hot Water Recirculation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99490916
Zoro #
G310724426
UPC #
5713829959309
Country of Origin
United States

Dimensions

Overall Width
3.77 in
Overall Height
6.57 in
Overall Length
6.5 in

Details

Voltage
115 V
Phase
1
Max. GPM @ Head
42 ft
Hz
60 Hz
Application
HVAC Heating, Plumbing Hot Water Recirculation, Residential Hot Water Recirculation
Color
Black
Weight
8.47 lbs
Pump Housing Material
Cast Iron
Watts
125 W
Number of Speeds
Variable
Pump Type
A

Description

ALPHA2 26-99 is a high-efficiency circulator designed for heating and cooling applications. It features different operating modes, including constant pressure AUTOADAPT and proportional pressure AUTOADAPT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.