Shop GRUNDFOS

Booster Pump, 1 hp, 115V AC

  • Mfr # 99631742
  • Zoro # G113362306

product price: 
$
1,317.99
/ea
Free Shipping & Returns

Key Features

For Use With
Water Boosting
Color
Black
Description/Special Features
Dry Run Protection
Depth
8 in
Length
18.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99631742
Zoro #
G113362306
UPC #
-
Country of Origin
Hungary

Dimensions

Depth
8 in
Length
18.3 in
Width
8 in
Inlet Diameter
1 in
Overall Height
12.4 in
Cord Length
4.92 ft
Discharge Diameter
1 in
Overall Width
7.95 in
Overall Length
18.3 in

Details

For Use With
Water Boosting
Color
Black
Description/Special Features
Dry Run Protection
Voltage
115V
Includes
The MQ Successor, SCALA1 is a self-priming, multistage pump, that incorporates all the components of a pressure booster into a compact composite enclosure.
Feet of Head - Maximum
151 ft
Discharge Gender
Male
Number of Stages
1
Best Efficiency Flow
15 gpm
Priming
Self-Priming
Motor Ambient Temperature - Minimum
32 Degrees F
Mounting Orientation
Horizontal
Item
Booster Pump
Discharge Standard
NPT
Case Pressure - Maximum
116 psi
Standards
cCSAus Listed, CSA Certified, CSA LLC
Seal Material
BVBP
Motor Enclosure Design
Totally Enclosed Fan Cooled
Flow Rate - Maximum
15 gpm
Inlet Gender
Male
Horsepower
3/4 hp
Full Load Current
8.62 A
Power Source
Corded Electric
For Media Type
Ground Water
Electrical Connection Type
Plug-In
Connectivity
Bluetooth
Pump Casing Material
Composite
Shut Off Pressure - Maximum
65 psi
Best Efficiency Head
0.1 ft
Media Temperature - Maximum
113 Degrees F
Pressure Boost - Maximum
116 psi
Application
Boosting, Circulating, Ground Water Extraction
Nameplate Voltage
115V AC
Inlet Standard
NPT
Series
SCALA1
Media Temperature - Minimum
32 Degrees F
Duty Cycle
Continuous
Feet of Head - Minimum
82 ft
Impeller Material
Composite
Motor Ambient Temperature - Maximum
131 Degrees F
Frequency
60 Hz
Phase
Single

Description

Booster Pump, Phase Single, Horsepower 3/4 hp, Nameplate Voltage 115V AC, Mounting Orientation Horizontal, Cord Length 4.92 ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.