Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Booster Pump, 1/2hp, 115/230VAC

  • Mfr # 96083199

  • Zoro # G012472878


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/2 hp
Series
CR
Number of Speeds
3
Face to Face Dimension
9 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96083199
Zoro #
G012472878
UPC #
-
Country of Origin
France

Dimensions

Face to Face Dimension
9 27/32 in
Manufacturer Warranty Length
1 yr
For Inlet Pipe Diameter
1 1/4 in

Details

Item
Multi-Stage Booster Pump
Phase
Single
Horsepower
1/2 hp
Series
CR
Number of Speeds
3
Impeller Material
Stainless Steel
Application
Boosting, Circulating
Maximum Flow Rate @ 10 Feet of Head
24 gpm
Maximum Flow Rate @ 30 Feet of Head
20 gpm
Nameplate Voltage
115/230V AC
Maximum Flow Rate @ 15 Feet of Head
23 gpm
Operating Modes
Constant Pressure
Priming
Self-Priming
Flow Rate - Maximum
15 gpm
Pump Technology
Centrifugal
Frequency
60 Hz
Mounting Orientation
Vertical
Rotor Type
Dry
Motor Enclosure Design
Totally Enclosed Fan Cooled
Operating Pressure - Maximum
363 psi
For Media Type
Clear Water
Includes Union
No Union Included
Feet of Head - Maximum
62 ft
Pump Casing Material
Stainless Steel
Electrical Connection Type
Hardwired
Media Temperature - Minimum
-4 Degrees F
ANSI Flange Class
Class 300
Includes Volute
Volute Included
Includes Flange
No Flange Included
Installation
Floor Standing
Full Load Current
6.00/3.00 A
Includes Timer
No Timer Included
Motor Design
Permanent Magnet AC Motor
Connection Standard
Flange
Media Temperature - Maximum
248 Degrees F
Thermostat Included
No Thermostat Included
Pump Construction
3-Piece

Description

Multi-Stage Booster Pump, Phase Single, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Mounting Orientation Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.