Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Booster Pump, 5 hp, 200/240V AC

  • Mfr # 99381522

  • Zoro # G116556078


original price: $8,790.99
10% off
new price: $7,911.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
2 in
Shut Off Pressure - Maximum
232.06 psi
Mounting Orientation
Horizontal
Flow Rate @ 50 psi
101 gpm
Discharge Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99381522
Zoro #
G116556078
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Diameter
2 in
Overall Length
11.4 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
2 in
Overall Height
12.3 in
Discharge Diameter
2 in
Overall Width
19.9 in

Details

Shut Off Pressure - Maximum
232.06 psi
Mounting Orientation
Horizontal
Flow Rate @ 50 psi
101 gpm
Discharge Gender
Female
Phase
Three
Best Efficiency Flow
90 gpm
Inlet Gender
Female
Feet of Head - Minimum
127 ft
Thermal Protection
No Thermal Protection
Series
CME
Application
Boosting, Circulating
Pump Technology
Centrifugal
Full Load Current
13.2-10.9 A
Standards
ACS, AISI 304, CE, cURus, EAC, EN 1.4301, ISO9906:2012 3B, NEMA, NSF61, UBA, UKCA, WRAS
Pump Casing Material
Stainless Steel
Impeller Design
Closed
Impeller Material
Stainless Steel
Installation
Floor Standing
Duty Cycle
Continuous
Frequency
50/60 Hz
Item
Booster Pump
Media Temperature - Maximum
248 Degrees F
Media Temperature - Minimum
-4 Degrees F
Revolutions Per Minute - Maximum
3,480 RPM
Power Source
Hardwired Electric
Flow Rate @ 30 psi
53 gpm
Pressure Boost - Maximum
232 psi
Horsepower
5 hp
Motor Enclosure Design
Totally Enclosed Fan Cooled
Flow Rate @ 40 psi
116 gpm
For Media Type
Clear Water
Flow Rate @ 60 psi
75.84 gpm
Seal Material
EPDM/Silicon Carbide
Includes
Frequency Converter, PI Controller
Number of Stages
2
Electrical Connection Type
Hardwired
Priming
Manual
Discharge Standard
NPT
Best Efficiency Head
127 ft
Motor Ambient Temperature - Maximum
131 Degrees F
Flow Rate - Maximum
90 gpm
Flow Rate @ 20 psi
45 gpm
Feet of Head - Maximum
393 ft
Nameplate Voltage
200/240V AC
Inlet Standard
NPT
Motor Ambient Temperature - Minimum
-4 Degrees F
Motor Frame Designation
112C
NSF Certifications for Food and Drinking Water
NSF 61
Motor Design
Three-Phase

Description

CME15-2 P-S-I-E-AQQE V-A-D-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.