Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Booster Pump, 5 hp, 200/240V AC

  • Mfr # 99392191

  • Zoro # G916556018


original price: $12,252.99
10% off
new price: $11,027.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Series
CRE
Shut Off Pressure - Maximum
145.04 psi
Impeller Design
Closed
Feet of Head - Maximum
136 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99392191
Zoro #
G916556018
UPC #
-
Country of Origin
United States

Dimensions

Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
2 in
Overall Length
10.2 in
Discharge Diameter
2 in
Manufacturer Warranty Length
2 yr
Overall Height
30.5 in
Inlet Diameter
2 in

Details

Series
CRE
Shut Off Pressure - Maximum
145.04 psi
Impeller Design
Closed
Feet of Head - Maximum
136 ft
Phase
Three
Inlet Standard
NPT
Discharge Gender
Female
Motor Ambient Temperature - Minimum
-20 Degrees C
Electrical Connection Type
Hardwired
Flow Rate - Maximum
101 gpm
Power Source
Hardwired Electric
Duty Cycle
Continuous
Motor Enclosure Design
Totally Enclosed Fan Cooled
Seal Material
EDPM
Priming
Manual
Best Efficiency Head
111 ft
Horsepower
5 hp
Mounting Orientation
Vertical
Motor Frame Designation
112C
Application
Boosting, Circulating
Full Load Current
13.2-10.9 A
Discharge Standard
NPT
Nameplate Voltage
200/240V AC
Frequency
60 Hz
Flow Rate @ 50 psi
93.86 gpm
Impeller Material
Stainless Steel
Flow Rate @ 30 psi
89 gpm
Pump Technology
Centrifugal
Flow Rate @ 40 psi
123.3 gpm
Media Temperature - Minimum
-4 Degrees F
Includes
Frequency Converter, PI Controller
Item
Booster Pump
Thermal Protection
No Thermal Protection
For Media Type
Clear Water
Media Temperature - Maximum
248 Degrees F
Motor Design
Three-Phase
Number of Stages
2
NSF Certifications for Food and Drinking Water
NSF 61
Motor Ambient Temperature - Maximum
120 Degrees C
Pump Casing Material
Cast Iron
Inlet Gender
Female
Best Efficiency Flow
101 gpm
Flow Rate @ 20 psi
15.08 gpm
Pressure Boost - Maximum
145 psi
Installation
Floor Standing
Standards
CE, cURus

Description

CRE20-2 N-B-A-E-HQQE 3x200-240 60 HZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.