Zoro Homepage

Circulating Pump, Flange, 1/3hp, 230VAC

  • Mfr # 95906631

  • Zoro # G2708759


product price: $1,523.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
1/3 hp
Series
UPS
Pump Type
Multi-Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95906631
Zoro #
G2708759
UPC #
-
Country of Origin
United States

Dimensions

Face to Face Dimension
6 1/2 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Manufacturer Warranty Length
1 yr
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
240V AC
Phase
Single
Horsepower
1/3 hp
Series
UPS
Pump Type
Multi-Speed
Number of Speeds
3
Maximum Feet of Head
45 ft
Connection Type
Flange
Amps
1.2/1.5/1.7 A
Standards
CSA Certified, EN-GJL-200, ETL
Impeller Material
Composite/PES
Includes
(2) Gaskets
Application
Circulating
Pump Housing Material
Cast Iron
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 1 Feet of Head
52 gpm
Compatible Media Type
Water
Flange or Union Included
Yes
For Use With Potable Systems
No
Nameplate Voltage
230V AC
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 15 Feet of Head
38 gpm
Minimum Media Temperature
32 Degrees F
Maximum Flow Rate @ 10 Feet of Head
44 gpm
Maximum Flow Rate @ 40 Feet of Head
10 gpm
Frequency
60 Hz
Maximum Flow Rate @ 20 Feet of Head
33 gpm
Maximum Flow Rate @ 30 Feet of Head
22 gpm
Maximum Flow Rate @ 25 Feet of Head
28 gpm
Maximum Operating Pressure
145 psi
Maximum Flow Rate @ 5 Feet of Head
48 gpm
Rotor Type
Wet
Full Load Current
1.2/1.5/1.7 A
Mounting Orientation
Horizontal
Motor Design
Permanent Split Capacitor
Electrical Connection Type
Hardwired
Number of Pump Heads
1
Connection Standard
Flange
Includes Union
No Union Included
Pump Technology
Centrifugal
Pump Casing Material
Cast Iron
Flow Rate - Maximum
27 gpm
Feet of Head - Maximum
45 ft
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Priming
Self-Priming
Thermostat Included
No Thermostat Included
Includes Volute
Volute Included
Operating Modes
Constant Pressure
Media Temperature - Minimum
32 Degrees F
Includes Timer
No Timer Included
Includes Flange
Flange Included
Requires Dedicated Return Line
No Dedicated Return Line Required
For Media Type
Clear Water
Pump Construction
2-Piece
Operating Pressure - Maximum
145 psi
Number of Flange Mounting Holes
2
Media Temperature - Maximum
230 Degrees F
ANSI Flange Class
Class 150
For Low Lead Compliance Level
EX

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/3 hp, Maximum Feet of Head 45 ft, Maximum Flow Rate @ 10 Feet of Head 44 gpm, Maximum Flow Rate @ 15 Feet of Head 38 gpm, Maximum Flow Rate @ 1 Foot of Head 52 gpm, Nameplate Voltage 230V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.