Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/8hp, 115VAC

  • Mfr # 92603106

  • Zoro # G715223050


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/8 hp
Number of Speeds
1
Maximum Flow Rate @ 10 Feet of Head
10 gpm
Impeller Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92603106
Zoro #
G715223050
UPC #
-
Country of Origin
Denmark

Dimensions

Manufacturer Warranty Length
2 yr
Face to Face Dimension
6 1/2 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
1/8 hp
Number of Speeds
1
Maximum Flow Rate @ 10 Feet of Head
10 gpm
Impeller Material
Composite
Includes
(2) Gaskets, (2) Screws, Blanking Plug, Check Valve, Power Connector, Quick Guide, Safety Instructions Booklet
Nameplate Voltage
115V AC
Standards
ASTM A48-25A, cULus, EN 1561 EN-GJL-150, FCC
Rotor Type
Wet
Operating Pressure - Maximum
175 psi
Motor Design
ECM
Frequency
60 Hz
Pump Construction
2-Piece
ANSI Flange Class
Class 150
Feet of Head - Maximum
19 ft
Electrical Connection Type
Plug-In
Mounting Orientation
Horizontal
Includes Volute
Volute Included
Pump Technology
Centrifugal
Number of Pump Heads
1
Media Temperature - Minimum
35.6 Degrees F
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes Timer
No Timer Included
Media Temperature - Maximum
230 Degrees F
Pump Casing Material
Cast Iron
For Media Type
Clear Water
Includes Flange
No Flange Included
Number of Flange Mounting Holes
2
Application
Circulating
Flow Rate - Maximum
84 gpm
Thermostat Included
No Thermostat Included
Full Load Current
0.71 A
For Low Lead Compliance Level
CE
Operating Modes
Constant Pressure
Priming
Self-Priming
Includes Union
No Union Included
Connection Standard
Flange

Description

UPSe 15-58F 115V 9H GF15/26 Flange Type

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.