Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 208-230V AC

  • Mfr # 98126852

  • Zoro # G615193927


product price: $6,328.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1 43/50 hp
Number of Speeds
Variable
Maximum Flow Rate @ 10 Feet of Head
264 gpm
Maximum Flow Rate @ 5 Feet of Head
273 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98126852
Zoro #
G615193927
UPC #
-
Country of Origin
United States

Dimensions

Face to Face Dimension
13 7/16 in
Overall Length
11.7 in
Overall Width
16 in
Manufacturer Warranty Length
30 mo
Overall Height
13.4 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
1 43/50 hp
Number of Speeds
Variable
Maximum Flow Rate @ 10 Feet of Head
264 gpm
Maximum Flow Rate @ 5 Feet of Head
273 gpm
Maximum Flow Rate @ 30 Feet of Head
204 gpm
Impeller Material
Composite
Standards
ASTM A48-250B, cETLus, EN 1561 EN-GJL-250, Proposition 65
Maximum Flow Rate @ 15 Feet of Head
254 gpm
Nameplate Voltage
208-230V AC
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Flow Rate - Maximum
125 gpm
Includes Union
No Union Included
For Low Lead Compliance Level
CE
Full Load Current
6.1 A
Pump Technology
Centrifugal
Media Temperature - Minimum
14 Degrees F
Application
Circulating
Number of Flange Mounting Holes
4
Rotor Type
Wet
Number of Pump Heads
1
Electrical Connection Type
Plug-In
Frequency
60 Hz
Pump Casing Material
Cast Iron
Pump Construction
2-Piece
Connection Standard
Flange
Mounting Orientation
Horizontal, Vertical
Includes Timer
No Timer Included
Connectivity
Bluetooth
Revolutions Per Minute - Maximum
4,440 RPM
Priming
Self-Priming
For Media Type
Clear Water
Includes Volute
Volute Included
Feet of Head - Maximum
49 ft
Motor Design
Permanent Magnet AC Motor
Media Temperature - Maximum
230 Degrees F
Operating Pressure - Maximum
174 psi
ANSI Flange Class
Class 150
Includes Flange
No Flange Included
Thermostat Included
No Thermostat Included
Operating Modes
Constant Pressure

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.