Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 3/8hp, 115/230VAC

  • Mfr # 99833304

  • Zoro # G015193374


product price: $1,984.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
3/8 hp
Number of Speeds
Variable
Maximum Flow Rate @ 10 Feet of Head
53 gpm
Manufacturer Warranty Length
30 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99833304
Zoro #
G015193374
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
30 mo
Overall Length
9.1 in
Overall Width
10.12 in
Face to Face Dimension
6 1/2 in
Overall Height
6.61 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
3/8 hp
Number of Speeds
Variable
Maximum Flow Rate @ 10 Feet of Head
53 gpm
Nameplate Voltage
115/230V AC
Maximum Flow Rate @ 30 Feet of Head
26 gpm
Impeller Material
Composite
Standards
ASTM A48-250B, cETLus, EN 1561 EN-GJL-250, Proposition 65
Maximum Flow Rate @ 15 Feet of Head
49 gpm
Includes Volute
Volute Included
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Media Temperature - Maximum
230 Degrees F
Pump Construction
2-Piece
ANSI Flange Class
Class 150
Mounting Orientation
Horizontal, Vertical
Operating Modes
Constant Pressure, Constant Speed, Proportional Pressure
Priming
Self-Priming
Rotor Type
Wet
For Low Lead Compliance Level
CE
Motor Design
Permanent Magnet AC Motor
For Media Type
Clear Water
Includes Flange
Flange Included
Feet of Head - Maximum
39 ft
Includes Timer
No Timer Included
Frequency
60 Hz
Number of Pump Heads
1
Flow Rate - Maximum
49 gpm
Revolutions Per Minute - Maximum
4,557 RPM
Connection Standard
Flange
Application
Circulating
Thermostat Included
No Thermostat Included
Includes Union
No Union Included
Connectivity
Bluetooth
Pump Technology
Centrifugal
Electrical Connection Type
Plug-In
Pump Casing Material
Cast Iron
Operating Pressure - Maximum
174 psi
Number of Flange Mounting Holes
2
Full Load Current
1.67 A
Media Temperature - Minimum
14 Degrees F

Description

Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.