Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 3/8hp, 208-230VAC

  • Mfr # 98126827

  • Zoro # G515193935


product price: $2,577.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
3/8 hp
Number of Speeds
Variable
Impeller Material
Composite
Standards
ASTM A48-250B, cETLus, EN 1561 EN-GJL-250, Proposition 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98126827
Zoro #
G515193935
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
30 mo
Overall Width
14.76 in
Face to Face Dimension
8 9/16 in
Overall Length
10.83 in
Overall Height
8.5 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
3/8 hp
Number of Speeds
Variable
Impeller Material
Composite
Standards
ASTM A48-250B, cETLus, EN 1561 EN-GJL-250, Proposition 65
Nameplate Voltage
208-230V AC
Maximum Flow Rate @ 10 Feet of Head
79 gpm
Includes Union
No Union Included
Operating Modes
Constant Pressure
Operating Pressure - Maximum
174 psi
Number of Pump Heads
1
Pump Construction
2-Piece
Thermostat Included
No Thermostat Included
Priming
Self-Priming
Includes Timer
No Timer Included
Number of Flange Mounting Holes
2
ANSI Flange Class
Class 150
For Media Type
Clear Water
Motor Design
Permanent Magnet AC Motor
Rotor Type
Wet
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes Volute
Volute Included
Mounting Orientation
Horizontal, Vertical
Connection Standard
Flange
Application
Circulating
Media Temperature - Maximum
230 Degrees F
Feet of Head - Maximum
26 ft
Revolutions Per Minute - Maximum
4,285 RPM
Full Load Current
1.2 A
Pump Technology
Centrifugal
Frequency
60 Hz
For Low Lead Compliance Level
CE
Electrical Connection Type
Plug-In
Includes Flange
No Flange Included
Pump Casing Material
Cast Iron
Media Temperature - Minimum
14 Degrees F

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.