Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 5/8hp, 115VAC

  • Mfr # 96402767

  • Zoro # G215193372


product price: $4,482.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
5/8 hp
Number of Speeds
3
Standards
AISI 304, cCSAus, EN 1.4301, IAPMO
Manufacturer Warranty Length
30 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96402767
Zoro #
G215193372
UPC #
-
Country of Origin
Serbia

Dimensions

Manufacturer Warranty Length
30 mo
Face to Face Dimension
13 1/2 in
Overall Width
12.36 in
Overall Height
13.5 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
5/8 hp
Number of Speeds
3
Standards
AISI 304, cCSAus, EN 1.4301, IAPMO
Maximum Flow Rate @ 15 Feet of Head
73 gpm
Maximum Flow Rate @ 5 Feet of Head
96 gpm
Nameplate Voltage
115V AC
Maximum Flow Rate @ 10 Feet of Head
76 gpm
Impeller Material
Stainless Steel
ANSI Flange Class
Class 150
Revolutions Per Minute - Maximum
3,450 RPM
Includes Flange
No Flange Included
Includes Volute
Volute Included
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes Union
No Union Included
Connection Standard
Flange
Pump Technology
Centrifugal
Media Temperature - Minimum
14 Degrees F
Number of Pump Heads
1
Number of Flange Mounting Holes
2
Pump Casing Material
Bronze
Pump Construction
2-Piece
Mounting Orientation
Horizontal, Vertical
Electrical Connection Type
Hardwired
Priming
Self-Priming
Application
Circulating
Rotor Type
Wet
Operating Modes
Constant Pressure
Motor Design
Permanent Split Capacitor
Operating Pressure - Maximum
145 psi
Media Temperature - Maximum
248 Degrees F
Frequency
60 Hz
For Media Type
Clear Water
Thermostat Included
No Thermostat Included
Feet of Head - Maximum
26 ft
Full Load Current
4.45 A
Includes Timer
No Timer Included
For Low Lead Compliance Level
CE

Description

Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.