Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 7/8hp, 208-230VAC

  • Mfr # 98126835

  • Zoro # G615193941


product price: $4,199.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
7/8 hp
Number of Speeds
Variable
Overall Width
14.76 in
Nameplate Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98126835
Zoro #
G615193941
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14.76 in
Manufacturer Warranty Length
30 mo
Overall Length
10.83 in
Face to Face Dimension
8 9/16 in
Overall Height
8.5 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
7/8 hp
Number of Speeds
Variable
Nameplate Voltage
208-230V AC
Standards
ASTM A48-250B, cETLus, EN 1561 EN-GJL-250, Proposition 65
Impeller Material
Composite
Maximum Flow Rate @ 30 Feet of Head
86 gpm
Pump Technology
Centrifugal
Media Temperature - Minimum
14 Degrees F
For Low Lead Compliance Level
CE
Priming
Self-Priming
Number of Pump Heads
1
ANSI Flange Class
Class 150
Includes Timer
No Timer Included
Media Temperature - Maximum
230 Degrees F
Pump Casing Material
Cast Iron
Includes Volute
Volute Included
Includes Union
No Union Included
Electrical Connection Type
Plug-In
Connectivity
Bluetooth
Operating Pressure - Maximum
174 psi
Thermostat Included
No Thermostat Included
Pump Construction
2-Piece
Number of Flange Mounting Holes
2
Operating Modes
Constant Pressure
Rotor Type
Wet
Feet of Head - Maximum
59 ft
Includes Flange
No Flange Included
Revolutions Per Minute - Maximum
4,724 RPM
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Application
Circulating
Frequency
60 Hz
Motor Design
Permanent Magnet AC Motor
For Media Type
Clear Water
Connection Standard
Flange
Mounting Orientation
Horizontal, Vertical
Full Load Current
2.72 A

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.