Zoro Homepage

Circulating Pump, Flange, 7/8hp, 460VAC

  • Mfr # 96402840

  • Zoro # G316150809


product price: $2,533.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
2
Phase
Three
Face to Face Dimension
11 1/2 in
Application
Circulating
Maximum Flow Rate @ 15 Feet of Head
102 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96402840
Zoro #
G316150809
UPC #
-
Country of Origin
Serbia

Dimensions

Face to Face Dimension
11 1/2 in
Manufacturer Warranty Length
30 mo
Overall Width
12.86 in
Overall Height
11.5 in

Details

Number of Speeds
2
Item
Circulating Pump
Phase
Three
Application
Circulating
Maximum Flow Rate @ 15 Feet of Head
102 gpm
Nameplate Voltage
460V AC
Horsepower
7/8 hp
Impeller Material
Stainless Steel
Maximum Flow Rate @ 5 Feet of Head
142 gpm
Maximum Flow Rate @ 30 Feet of Head
8 gpm
Maximum Flow Rate @ 10 Feet of Head
122 gpm
Standards
AISI 304, ASTM 35 B - 40 B, cCSAus, EN 1.4301, EN 1561 EN-GJL-250
Motor Design
Three-Phase
Number of Pump Heads
1
Pump Construction
2-Piece
Number of Flange Mounting Holes
4
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes Volute
Volute Included
Priming
Self-Priming
Revolutions Per Minute - Maximum
3,450 RPM
Includes Flange
No Flange Included
For Low Lead Compliance Level
CE
Media Temperature - Minimum
14 Degrees F
Pump Casing Material
Cast Iron
Media Temperature - Maximum
248 Degrees F
Operating Modes
Constant Pressure
Operating Pressure - Maximum
145 psi
Includes Timer
No Timer Included
Connection Standard
Flange
Pump Technology
Centrifugal
ANSI Flange Class
Class 150
Feet of Head - Maximum
26 ft
Includes Union
No Union Included
Full Load Current
0.96 A
Rotor Type
Wet
For Media Type
Clear Water
Frequency
60 Hz
Thermostat Included
No Thermostat Included
Mounting Orientation
Horizontal, Vertical
Electrical Connection Type
Hardwired

Description

Rail, Set and Prevent folding

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.