Shop GRUNDFOS

Circulating Pump, Union, 115/230VAC

  • Mfr # 98420224
  • Zoro # G815197183

product price: 
$
593.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Connection Type
NPSM
Overall Length
4.33 in
Pump Housing Material
Stainless Steel
Overall Width
6.0625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
98420224
Zoro #
G815197183
UPC #
-
Country of Origin
Germany
Phase
Single
Connection Type
NPSM
Pump Housing Material
Stainless Steel
Color
Red
Application
Circulating
For Media Type
Clear Water
Flow Rate - Maximum
1 gpm
Includes Flange
No Flange Included
Frequency
60 Hz
Impeller Material
Composite
Item
Circulating Pump
Includes Union
No Union Included
ANSI Flange Class
Class 150
Full Load Current
0.1 A
For Low Lead Compliance Level
CE
Electrical Connection Type
Plug-In
Connection Standard
Union
Includes Timer
No Timer Included
Nameplate Voltage
115/230V AC
Pump Casing Material
Brass
Operating Pressure - Maximum
145 psi
Series
Comfort
Pump Technology
Centrifugal
Media Temperature - Maximum
179.6 Degrees F
Rotor Type
Wet
Motor Design
Shaded Pole
Priming
Self-Priming
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Mounting Orientation
Horizontal, Vertical
Number of Speeds
1
Media Temperature - Minimum
34.9 Degrees F
Requires Dedicated Return Line
Dedicated Return Line Required
Operating Modes
Night Setback
Feet of Head - Maximum
5 ft
Includes Volute
Volute Included
Number of Pump Heads
1
Pump Construction
2-Piece
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Thermostat Included
Thermostat Not Included
Includes Check Valve
Check Valve Included
Standards
cULus Listed, NSF/ANSI 372, NSF/ANSI 61

Dimensions

Overall Length
4.33 in
Overall Width
6.0625 in
Depth
3.33 in
Face to Face Dimension
4 11/32 in
Manufacturer Warranty Length
30 mo
For Inlet Pipe Diameter
1 1/4 in
Manufacturers Warranty Length
30 mo

Description

The high-efficiency Grundfos Comfort PM range is a product for domestic hotwater re-circulation with lead free drinking water suitable pump housing for single- and 2-family houses powered by a high efficiency single-phase, 12-pole, permanent-magnet motor. The AUTOADAPT function has been developed for domestic hot-water systems with hot-water tanks as primary heating source. Features and benefits: 1 Unique AUTOADAPT feature saving up to 48% heat energy and 96% motor energy, 2 Flushing function, 3 Automatic legionella eliminating operation if supported from the system, 4 Automatic weekend and vacation detection, 5 Temperature control, 6 Continuous operation, 7 Quick and simple electrical installation due to the highly reliable ALPHA plug, 8 Wearless operation due to liquid lubricated bearing, 9 No leakage risk due to a static seal, 10 Easy-to-clean and lime-insensitive spheric rotor, 11 Easy maintenance and cleaning through the easy-to-separate pump head fitting almost all competitor pump housing, 12 Corrosion resistant lead free brass pump housing and 13 No additional motor protection necessary due to integrated motor electronics.


  • For domestic hot-water systems with hot-water tanks as primary heating source
  • AUTOADAPT feature saving up to 48% heat energy and 96% motor energy
  • Pipe connection: 1-1/4 in. NPSM
  • Maximum operating pressure: 145.04 psi, pressure stage: 10, port-to-port length: 3-1/8 in.
  • Maximum power input: 6-Watt, main frequency: 60 Hz, rated voltage: 1 x 115-Volt-230-Volt, pump housing: ecobrass
  • Pump only; Union kit (not included) required for complete installation in most applications
  • Compatible Union kits: 3/4 in. Female NPT Threaded Union Kit (Model# 529912, Internet# 314157111), 1/2 in. Female NPT Threaded Union Kit (Model# 519850, Internet# 303754507), 1/2 in. Female Copper Sweat Union Kit (Model# 529913, Internet# 314157114), or 3⁄4 in. Female NPT Threaded Union Shut Off Kit (Model# 519852, Internet# 303754533)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.