Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CMBE 1-44 240-Volt Booster System Pump

  • Mfr # 98548109

  • Zoro # G015197181


product price: $3,008.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Voltage - Pumps
240V
Housing Material - Pumps
Stainless Steel
Width
8.54 in
Length
17.32 in
Application
Booster Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98548109
Zoro #
G015197181
UPC #
5711496977466
Country of Origin
United States

Dimensions

Width
8.54 in
Length
17.32 in
Depth
12.83 in

Details

Voltage - Pumps
240V
Housing Material - Pumps
Stainless Steel
Application
Booster Pump
Color
Black, Red

Description

The CMBE Booster is designed for domestic and commercial water supply, pressure boosting, irrigation and dewatering applications. The CMBE series uses energy efficient, permanent magnet motor technology, which provides unmatched reliability, quiet operation, and energy savings. Thanks to the integrated speed controller, the CMBE keeps a constant pressure in the pipe system. A pressure sensor monitoring discharge pressure will signal to the speed controller to change the motor speed to adapt the performance to the new situation.


  • Constant pressure via integrated speed control
  • Compact design
  • Robust, stainless steel design
  • Noise level below 55 dBA and even lower at controlled speed
  • Dry-running protection
  • Low energy consumption
  • Easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.