Zoro Homepage

ControlPanel, 3to12A, Three, 230to575VAC

  • Mfr # 99612820

  • Zoro # G815487635


product price: $6,986.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
2
Overall Width
16.3 in
Manufacturers Warranty Length
2 yr
Overall Height
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99612820
Zoro #
G815487635
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16.3 in
Manufacturers Warranty Length
2 yr
Overall Height
20.1 in
Overall Depth
8.39 in

Description

Control Panel, Includes Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.