Zoro Homepage

ControlPanel, 3to16A, Single, 208to230VAC

  • Mfr # 99612826

  • Zoro # G015487732


product price: $6,078.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Overall Height
22.3 in
Overall Width
18.5 in
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99612826
Zoro #
G015487732
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22.3 in
Overall Width
18.5 in
Manufacturers Warranty Length
2 yr
Overall Depth
11.4 in

Details

Phase
Single
Number of Pumps Controlled
1
Item
Control Panel
For Maximum Horsepower
5 hp
Connectivity
Bluetooth
Alert Output
Audio
Series
LC 241
Alert Messaging
Mobile App
Current
3 to 16 A
Includes HOA Switch
HOA Switch Included
Number of Switches Included
0
Alerts Indicated
High Water
Includes Status Indicator Lights
Status Indicator Lights Included
Compatible Pump Type
Sewage Pump
Rated Voltage
208 to 230V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Indoor
Enclosure Material
Plastic
Product Type
Control Panel
Locking Style
Non-Lockable
NEMA Enclosure Rating
4X
Includes Data Logging
Data Logging Included
Includes Reversing
Non-Reversing
Switch Actuation
No Switch Included

Description

Control Panel, Includes Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.