Zoro Homepage

DDA 7.5-16 AR-PP/E/C-F-31I003BG

  • Mfr # 97722358

  • Zoro # G815189607


product price: $3,283.99
/ea
Free Shipping & Returns

Key Features

Max. Hydraulic Flow
7.5 l/h
Type
DDA 7.5-16 AR-PP/E/C-F-31I003B
Base Material
Polypropylene,Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97722358
Zoro #
G815189607
UPC #
5710622725001
Country of Origin
Unknown

Details

Max. Hydraulic Flow
7.5 l/h
Type
DDA 7.5-16 AR-PP/E/C-F-31I003B
Base Material
Polypropylene,Ceramic

Description

The SMART Digital DDA is a compact positive displacement, diaphragm dosing pump with variable-speed drive stepper motor and intelligent control electronics with minimum energy consumption. The SMART Digital Dosing series operates at full stroke length to ensure optimum accuracy, priming and suction, even for high-viscosity or degassing liquids. The duration of each discharge stroke varies according to the capacity set, resulting in optimum smooth and continuous discharge flow. The click-stop mounting plate allows installation in three different positions without using any additional accessories. The control cube can be turned easily into front, left or right position. The click wheel and the multi-coloured backlit graphical, plain-text LC display make commissioning and operation intuitive. The control elements are protected by a transparent cover.


  • Long lifetime and universal, chemically resistant full-PTFE diaphragm.
  • Double ball valves for highest dosing accuracy.
  • Deaeration valve for easy start-up.
  • Auto deaeration during pump standby to avoid breakdowns due to air-locking.
  • Two SlowMode steps (anti-cavitation), 50 % (maximum flow= 3.75-l/h) and 25 % (maximum flow= 1.88-l/h), e.g. for high-viscosity or degassing liquids.
  • Service information display to show when service and which wear-part order number is required.
  • Two-step key lock function to protect the pump against unauthorised access.
  • Additional display function to provide further information, e.g. the actual mA input signal.
  • Counter for total dosed volume (resettable), operating hours, etc.
  • Save and load customised settings as well as reload of factory settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.