Flange Set, Bronze, 1.25"
Mfr # 96409356
Zoro # G7763001
product price: $151.99
/ea
Free Shipping & Returns
Key Features
For Use With
In-Line Circulating Pumps
Fits Brand
Grundfos
Includes
(2) Gaskets, (4) Bolts, (4) Nuts
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Brand
Grundfos
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96409356
Zoro #
G7763001
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Diameter
1 1/4 in
Details
Item
Flange
For Use With
In-Line Circulating Pumps
Fits Brand
Grundfos
Includes
(2) Gaskets, (4) Bolts, (4) Nuts
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Brand
Grundfos
Flange Gasket Material
EPDM
Number of Mounting Holes
2
For Pipe Connection Standard
NPT
Flange Type
Standard
ANSI Flange Class
Class 150
Number of Flanges Included
2
Flange Material
Bronze
Product Type
Flange
Description
Flange, Compatible with Brand Grundfos, Compatible with Grainger Part Number 43EF33, 60KF14, 60RE35, Flange Type Standard, Number of Mounting Holes 2, Compatible with Pump Type In-Line Circulating Pump, Flange Gasket Material EPDM, Flange Material Bronze, Includes (2) Gaskets, (4) Bolts, (4) Nuts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.