Grinder Pump, 33 ft, Single, 208/230V AC
Mfr # 98280868
Zoro # G515487638
product price: $5,571.99
/ea
Free Shipping & Returns
Key Features
Impeller Material
Cast Iron
Phase
Single
Cord Length
33 ft
Requires Control Panel
Control Panel Required
Discharge Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98280868
Zoro #
G515487638
UPC #
-
Country of Origin
Hungary
Dimensions
Cord Length
33 ft
Discharge Diameter
1 1/2 in
Details
Impeller Material
Cast Iron
Phase
Single
Item
Grinder Pump
Requires Control Panel
Control Panel Required
Discharge Orientation
Horizontal
For Media Type
Sewage Water
Rated Voltage
208/230V AC
Motor Housing Material
Cast Iron
Shaft Seal Material
SIC/SIC
Discharge Standard
Flanged
Feet of Head - Maximum
75.46 ft
Hazardous Location Class
Class I Division 1 Groups C, D
Volute Material
Cast Iron
Power Source
Corded Electric
Current
12 A
Cord Termination
Bare Wire Leads
Horsepower
2 hp
Description
Grinder Pump, Rated Voltage 208/230V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Cord Length 33 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.