Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, 33 ft, Single, 208/230V AC

  • Mfr # 98682391

  • Zoro # G015487619


product price: $5,571.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Phase
Single
Cord Length
33 ft
Rated Voltage
208/230V AC
Horsepower
1 21/100 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98682391
Zoro #
G015487619
UPC #
-
Country of Origin
Hungary

Dimensions

Cord Length
33 ft
Discharge Diameter
1 1/2 in

Details

Impeller Material
Cast Iron
Item
Grinder Pump
Phase
Single
Rated Voltage
208/230V AC
Horsepower
1 21/100 hp
Power Source
Corded Electric
Discharge Standard
Flanged
Hazardous Location Class
Class I Division 1 Groups C, D
Cord Termination
Bare Wire Leads
Discharge Orientation
Horizontal
Feet of Head - Maximum
41.34 ft
Shaft Seal Material
SIC/SIC
Volute Material
Cast Iron
Current
8 A
For Media Type
Sewage Water
Requires Control Panel
Control Panel Required
Motor Housing Material
Cast Iron

Description

Grinder Pump, Rated Voltage 208/230V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Cord Length 33 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.