Zoro Homepage

Grinder Pump, 33 ft, Three, 208/230V AC

  • Mfr # 98280851

  • Zoro # G115487656


product price: $4,948.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Cord Length
33 ft
Phase
Three
Requires Control Panel
Control Panel Required
Power Source
Corded Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98280851
Zoro #
G115487656
UPC #
-
Country of Origin
Hungary

Dimensions

Cord Length
33 ft
Discharge Diameter
1 1/2 in

Details

Impeller Material
Cast Iron
Item
Grinder Pump
Phase
Three
Requires Control Panel
Control Panel Required
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Cord Termination
Bare Wire Leads
Feet of Head - Maximum
74.81 ft
Discharge Standard
Flanged
Current
8 A
Discharge Orientation
Horizontal
Motor Housing Material
Cast Iron
For Media Type
Sewage Water
Shaft Seal Material
SIC/SIC
Volute Material
Cast Iron
Rated Voltage
208/230V AC
Horsepower
3 hp

Description

Grinder Pump, Rated Voltage 208/230V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Cord Length 33 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.