Grinder Pump, 33 ft, Three, 208/230V AC
Mfr # 98280855
Zoro # G315487616
product price: $7,245.99
/ea
Free Shipping & Returns
Key Features
Impeller Material
Cast Iron
Cord Length
33 ft
Phase
Three
Discharge Diameter
1 1/2 in
Power Source
Corded Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98280855
Zoro #
G315487616
UPC #
-
Country of Origin
Hungary
Dimensions
Cord Length
33 ft
Discharge Diameter
1 1/2 in
Details
Impeller Material
Cast Iron
Item
Grinder Pump
Phase
Three
Power Source
Corded Electric
Discharge Standard
Flanged
Discharge Orientation
Horizontal
Current
14 A
Hazardous Location Class
Not Rated
Volute Material
Cast Iron
Rated Voltage
208/230V AC
Requires Control Panel
Control Panel Required
Cord Termination
Bare Wire Leads
Shaft Seal Material
SIC/SIC
Horsepower
4 4/25 hp
Motor Housing Material
Cast Iron
Feet of Head - Maximum
129.9 ft
For Media Type
Sewage Water
Description
Grinder Pump, Rated Voltage 208/230V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Cord Length 33 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.