Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, 33 ft, Three, 460V AC

  • Mfr # 98280869

  • Zoro # G915487658


product price: $4,948.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Cord Length
33 ft
Phase
Three
Horsepower
2 hp
Standards
PA-I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98280869
Zoro #
G915487658
UPC #
-
Country of Origin
Hungary

Dimensions

Cord Length
33 ft
Body Diameter
216 mm
Discharge Diameter
1 1/2 in
Overall Width
216 mm
Overall Height
521 mm
Overall Length
252 mm

Details

Impeller Material
Cast Iron
Item
Grinder Pump
Phase
Three
Horsepower
2 hp
Standards
PA-I
Shaft Seal Material
SIC/SIC
Feet of Head - Maximum
22.8 m
For Media Type
Sewage Water, Sludge, Trash Water
Discharge Orientation
Horizontal
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
3,405 RPM
Application
Dewatering, Waste Removal
Current
4 A
Series
SEG
Hazardous Location Class
Not Rated
Discharge Standard
Flanged
Volute Material
Cast Iron
Liquid Temperature - Maximum
68 Degrees F
Power Source
Corded Electric
Rated Voltage
460V AC
Installation
Submersible
Requires Control Panel
Control Panel Required
Cord Termination
Bare Wire Leads

Description

Grinder Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Overall Height 521 mm, Cord Length 33 ft, Overall Width 216 mm, Overall Length 252 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.