Zoro Homepage

Grinder Pump, 33 ft, Three, 460V AC

  • Mfr # 98280873

  • Zoro # G915487573


product price: $7,481.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Cord Length
33 ft
Phase
Three
Application
Dewatering, Waste Removal
Discharge Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98280873
Zoro #
G915487573
UPC #
-
Country of Origin
Hungary

Dimensions

Cord Length
33 ft
Discharge Diameter
1 1/2 in
Overall Width
256 mm
Body Diameter
256 mm
Overall Length
294 mm
Overall Height
561 mm

Details

Impeller Material
Cast Iron
Item
Grinder Pump
Phase
Three
Application
Dewatering, Waste Removal
Volute Material
Cast Iron
Feet of Head - Maximum
29.3 m
Horsepower
3 hp
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
3,500 RPM
Current
5 A
Hazardous Location Class
Class I Division 1 Groups C, D
Discharge Standard
Flanged
Discharge Orientation
Horizontal
Requires Control Panel
Control Panel Required
Standards
CSA, FM
Power Source
Corded Electric
For Media Type
Sewage Water, Sludge, Trash Water
Liquid Temperature - Maximum
68 Degrees F
Shaft Seal Material
SIC/SIC
Series
SEG
Installation
Submersible
Rated Voltage
460V AC
Cord Termination
Bare Wire Leads

Description

Grinder Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Overall Height 561 mm, Cord Length 33 ft, Overall Width 256 mm, Overall Length 294 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.