Zoro Homepage

Grinder Pump, 33 ft, Three, 460V AC

  • Mfr # 98280875

  • Zoro # G015487589


product price: $7,597.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Phase
Three
Cord Length
33 ft
Overall Height
561 mm
Discharge Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98280875
Zoro #
G015487589
UPC #
-
Country of Origin
Hungary

Dimensions

Cord Length
33 ft
Overall Height
561 mm
Discharge Diameter
1 1/2 in
Overall Length
294 mm
Body Diameter
256 mm
Overall Width
256 mm

Details

Impeller Material
Cast Iron
Phase
Three
Item
Grinder Pump
Application
Dewatering, Waste Removal
Feet of Head - Maximum
48.2 m
Standards
PA-I
Liquid Temperature - Maximum
68 Degrees F
Cord Termination
Bare Wire Leads
Rotation Speed - Maximum
3,452 RPM
Power Source
Corded Electric
Shaft Seal Material
SIC/SIC
For Media Type
Sewage Water, Sludge, Trash Water
Installation
Submersible
Series
SEG
Horsepower
5 1/2 hp
Hazardous Location Class
Not Rated
Discharge Orientation
Horizontal
Current
8 A
Requires Control Panel
Control Panel Required
Motor Housing Material
Cast Iron
Discharge Standard
Flanged
Volute Material
Cast Iron
Rated Voltage
460V AC

Description

Grinder Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Overall Height 561 mm, Cord Length 33 ft, Overall Width 256 mm, Overall Length 294 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.