Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, 33 ft, Three, 460V AC

  • Mfr # 98280876

  • Zoro # G115487533


product price: $8,195.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Phase
Three
Cord Length
33 ft
Shaft Seal Material
SIC/SIC
Overall Length
294 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98280876
Zoro #
G115487533
UPC #
-
Country of Origin
Hungary

Dimensions

Cord Length
33 ft
Overall Length
294 mm
Overall Width
256 mm
Body Diameter
256 mm
Overall Height
532 mm
Discharge Diameter
1 1/2 in

Details

Impeller Material
Cast Iron
Item
Grinder Pump
Phase
Three
Shaft Seal Material
SIC/SIC
Discharge Orientation
Horizontal
Rated Voltage
460V AC
Current
8 A
Motor Housing Material
Cast Iron
Requires Control Panel
Control Panel Required
Cord Termination
Bare Wire Leads
Standards
CSA, FM
Rotation Speed - Maximum
3,452 RPM
Volute Material
Cast Iron
Power Source
Corded Electric
Feet of Head - Maximum
48.2 m
Installation
Submersible
Liquid Temperature - Maximum
68 Degrees F
Horsepower
5 1/2 hp
Hazardous Location Class
Class I Division 1 Groups C, D
Application
Dewatering, Waste Removal
Discharge Standard
Flanged
Series
SEG
For Media Type
Sewage Water, Sludge, Trash Water

Description

Grinder Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Overall Height 532 mm, Cord Length 33 ft, Overall Width 256 mm, Overall Length 294 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.