Zoro Homepage

Grinder Pump, 33 ft, Three, 460V AC

  • Mfr # 98280894

  • Zoro # G715487544


product price: $8,313.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Impeller Material
Cast Iron
Phase
Three
Cord Length
33 ft
Rotation Speed - Maximum
3,452 RPM
Liquid Temperature - Maximum
68 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98280894
Zoro #
G715487544
UPC #
-
Country of Origin
Hungary

Dimensions

Cord Length
33 ft
Overall Width
256 mm
Overall Height
482 mm
Overall Length
294 mm
Discharge Diameter
2 in
Body Diameter
256 mm

Details

Impeller Material
Cast Iron
Phase
Three
Item
Grinder Pump
Rotation Speed - Maximum
3,452 RPM
Liquid Temperature - Maximum
68 Degrees F
Discharge Orientation
Horizontal
Discharge Standard
Flanged
Volute Material
Cast Iron
Application
Dewatering, Waste Removal
Rated Voltage
460V AC
Hazardous Location Class
Class I Division 1 Groups C, D
Requires Control Panel
Control Panel Required
Current
8 A
For Media Type
Sewage Water, Sludge, Trash Water
Series
SEG
Standards
CSA, FM
Installation
Submersible
Power Source
Corded Electric
Shaft Seal Material
SIC/SIC
Motor Housing Material
Cast Iron
Horsepower
5 1/2 hp
Feet of Head - Maximum
32.6 m
Cord Termination
Bare Wire Leads

Description

Grinder Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Overall Height 482 mm, Cord Length 33 ft, Overall Width 256 mm, Overall Length 294 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.