Zoro Homepage

MI301 REMOTE PUMP CONTROL

  • Mfr # 98046408

  • Zoro # G910088492


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Maximum current consumption
0.03 A
Operating temp.
-10°C - 50°C
Voltage supply
Li-Ion Battery 3.7 V, 560 Mah, 2.1 Wh
Relative humidity
0.95
Enclosure class
Ip40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98046408
Zoro #
G910088492
UPC #
-
Country of Origin
Thailand

Details

Maximum current consumption
0.03 A
Operating temp.
-10°C - 50°C
Voltage supply
Li-Ion Battery 3.7 V, 560 Mah, 2.1 Wh
Relative humidity
0.95
Enclosure class
Ip40
Range of ambient temperature
-20 .. 70 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.