Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-InUtilityPump, 24.9ft, 220-230VAC

  • Mfr # 96846954

  • Zoro # G316261369


original price: $1,870.99
9% off
new price: $1,683.99
/ea
Free Shipping & Returns

Key Features

Discharge Internal Diameter
2 in
Rated Voltage
220-230V AC
Overall Height
17 3/8 in
Flow Rate @ 10 ft of Head
77 gpm
Standards
cCSAus, PROP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96846954
Zoro #
G316261369
UPC #
-
Country of Origin
Hungary

Dimensions

Discharge Internal Diameter
2 in
Overall Height
17 3/8 in
Sump Pit Diameter - Minimum
21 1/2 in
Solids Diameter - Maximum
1 2/5 in
Manufacturers Warranty Length
2 yr
Depth Pumped - Minimum
4 in
Width at Widest Point
9 1/4 in
Body Diameter
8 3/4 in
Cord Length
24 9/10 ft

Details

Rated Voltage
220-230V AC
Flow Rate @ 10 ft of Head
77 gpm
Standards
cCSAus, PROP66
Power Source
Corded Electric
Discharge Internal Gender
Female
Phase
Single
For Media Type
Grey Water
Frequency
60 Hz
Impeller Material
Stainless Steel
Discharge Internal Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Horsepower
1 hp
Switch Actuation
Tether Float
Item
Plug-In Utility Pump
Rotation Speed - Maximum
3,330 RPM
Feet of Head - Maximum
39.37 ft
Series
UNLIFT AP35B
Includes
Float Switch
Current
5.91 A
Duty Cycle
Continuous
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Motor Housing Material
Stainless Steel
Flow Rate @ 5 ft of Head
80 gpm
Flow Rate - Maximum
74.8 gpm
Connection Type
NPT(F)
Voltage
220-230V AC

Description

Plug-In Utility Pump, Rated Voltage 220-230V AC, Switch Actuation Tether Float, Impeller Material Stainless Steel, Width at Widest Point 9 1/4 in, Overall Height 17 3/8 in, Duty Cycle Continuous, Cord Length 24 9/10 ft, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.