Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-InUtilityPump, 9.84ft, 115VAC

  • Mfr # 96023926

  • Zoro # G816555906


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Rotation Speed - Maximum
3,350 RPM
Flow Rate @ 5 ft of Head
67 gpm
Manufacturers Warranty Length
2 yr
Power Source
Corded Electric
Switch Actuation
No Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96023926
Zoro #
G816555906
UPC #
-
Country of Origin
Hungary

Dimensions

Manufacturers Warranty Length
2 yr
Body Diameter
8 1/2 in
Solids Diameter - Maximum
7/16 in
Cord Length
9 21/25 ft
Depth Pumped - Minimum
4 in
Sump Pit Diameter - Minimum
21 1/2 in
Width at Widest Point
8 1/2 in
Overall Height
12 5/8 in
Discharge Internal Diameter
1 1/2 in

Details

Rotation Speed - Maximum
3,350 RPM
Flow Rate @ 5 ft of Head
67 gpm
Power Source
Corded Electric
Switch Actuation
No Switch Included
Flow Rate - Maximum
61.6 gpm
Duty Cycle
Continuous
Standards
cCSAus, PROP65
Discharge Internal Gender
Female
Frequency
60 Hz
Flow Rate @ 10 ft of Head
64 gpm
Motor Housing Material
Stainless Steel
Horsepower
1/2 hp
Rated Voltage
115V AC
Phase
Single
Current
8 A
For Media Type
Grey Water
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Series
UNLIFT AP12
Item
Plug-In Utility Pump
Liquid Temperature - Maximum
131 Degrees F
Discharge Internal Standard
NPT
Feet of Head - Maximum
28.76 ft
Impeller Material
Stainless Steel

Description

Plug-In Utility Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Impeller Material Stainless Steel, Width at Widest Point 8 1/2 in, Overall Height 12 5/8 in, Duty Cycle Continuous, Cord Length 9 21/25 ft, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.