Shop GRUNDFOS
See all product information
Create Account
Pump, 115V, 145.038 psi
Mfr # 52722373
Zoro # G616343871
product price:Â $772.58
/ea
Free Shipping & Returns
Key Features
Phase
Single
Number of Speeds
1
Includes
(2) Gaskets
Nameplate Voltage
115V AC
Standards
ASTM 30 B, CSA Certified, EN-JL1030, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52722373
- Zoro #
- G616343871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Face to Face Dimension
- 8 15/32 in
Details
- Phase
- Single
- Number of Speeds
- 1
- Includes
- (2) Gaskets
- Nameplate Voltage
- 115V AC
- Standards
- ASTM 30 B, CSA Certified, EN-JL1030, UL Listed
- For Low Lead Compliance Level
- NC
- Includes Flange
- Flange Included
- Feet of Head - Maximum
- 8 ft
- Media Temperature - Maximum
- 230 Degrees F
- Connection Standard
- Flange
- Operating Pressure - Maximum
- 145 psi
- Media Temperature - Minimum
- 32 Degrees F
- Pump Casing Material
- Cast Iron
Description
Hydronic Circulating Pump, Connection Type Flange, Face to Face Dimension 8 15/32 in, Flange or Union Included Yes, For Use With Potable Systems No, Maximum Feet of Head 8 ft, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Compatible Media Type Water
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.