Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 1/25 HP, 115V, Bronze

  • Mfr # 59896114

  • Zoro # G7763029


product price: $772.00
/ea
Free Shipping & Returns

Key Features

For Use With
Potable Systems
Fits Brand
Grundfos
Phase
Single
Standards
CSA Certified, DIN W.-Nr. 2.1176.01, UL Listed
Impeller Material
Composite/PES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59896114
Zoro #
G7763029
UPC #
-
Country of Origin
United States

Dimensions

Compatible Intake Pipe Size
1/2 in
Face to Face Dimension
5 in
Port-to-port length
127 Mm
For Inlet Pipe Diameter
1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Circulating Pump
For Use With
Potable Systems
Fits Brand
Grundfos
Phase
Single
Standards
CSA Certified, DIN W.-Nr. 2.1176.01, UL Listed
Impeller Material
Composite/PES
Application
Circulating
Hz
60 Hz
Voltage
115V AC
Includes
(2) Gaskets
Amps
0.74 A
Series
UP
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Connection Type
Sweat
Maximum Operating Pressure
145 psi
For Use With Potable Systems
Yes
Frequency
60 Hz
Pump Type
Standard
Number of Speeds
1
Compatible Media Type
Water
Maximum Flow Rate @ 5 Feet of Head
9 gpm
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 10 Feet of Head
5 gpm
Maximum Feet of Head
14 ft
Pump Housing Material
Bronze
Horsepower
1/25 hp
Nameplate Voltage
115V AC
Minimum Media Temperature
35 Degrees F
Maximum Flow Rate @ 1 Feet of Head
11 gpm
Amb. max
80°C
Max. flow
3.9 M³/H
Max. power input
85 W
Speed no
1
Rated voltage
1 X 115 V
Liquid temperature range
2 .. 110 °C
liquid temperature
60 °C
Pipe connection
1/2in Sweat
Density
983.2 Kg/M³
Pump housing
Bronze
Thermal protection
Internal
Maximum head
4.6 M
Pumped liquid
Water
Number of poles
2
Maximum operating pressure
10 Bar
Insulation class
F
Impeller
Composite, Pes
Maximum ambient temperature
40 °C
Flow Rate - Maximum
17 gpm
Operating Pressure - Maximum
145 psi
Includes Timer
No Timer Included
Operating Modes
Constant Pressure
Pump Technology
Centrifugal
ANSI Flange Class
Class 150
For Low Lead Compliance Level
CE
Full Load Current
0.74 A
Priming
Self-Priming
Thermostat Included
No Thermostat Included
Rotor Type
Wet
Feet of Head - Maximum
14 ft
Includes Flange
No Flange Included
Electrical Connection Type
Hardwired
Includes Union
No Union Included
Media Temperature - Maximum
230 Degrees F
Pump Construction
2-Piece
Mounting Orientation
Horizontal
For Media Type
Clear Water
Number of Pump Heads
1
Pump Casing Material
Bronze
Media Temperature - Minimum
35 Degrees F
Connection Standard
Sweat
Requires Dedicated Return Line
No Dedicated Return Line Required
Includes Volute
Volute Included

Description

Circulating Pump, Compatible Intake Pipe Size 1/2 in, Connection Type Sweat, Face to Face Dimension 5 in, Flange or Union Included Not Applicable, For Use With Potable Systems Yes, Horsepower 1/25 hp, Maximum Feet of Head 14 ft, Maximum Flow Rate @ 10 Feet of Head 5 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head 11 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Maximum Flow Rate @ 30 Feet of Head Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.