Pump Motor, 2 hp, 230/460V AC
Mfr # 99883241
Zoro # G715832337
product price: $1,565.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
Standards
CC, cCSAus, cURus, IC 411
Ambient Temperature - Maximum
104 Degrees F
Thermal Protection
No Thermal Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99883241
Zoro #
G715832337
UPC #
-
Country of Origin
Brazil
Dimensions
Body Diameter
6 7/16 in
Bolt Circle Diameter
5 7/8 in
Manufacturer Warranty Length
1 yr
Details
Item
Pump Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
Standards
CC, cCSAus, cURus, IC 411
Ambient Temperature - Maximum
104 Degrees F
Thermal Protection
No Thermal Protection
Compatible with Pump Type
In-Line Circulating Pumps
Ambient Temperature - Minimum
-4 Degrees F
Compatible with Brand
Grundfos
Electrical Connection Type
Hardwired
Frequency
60 Hz
Full Load Current
5.68/2.84 A
Compatible with Manufacturer Model Number
WEG
Motor Frame Designation
56C
Horsepower
2 hp
Nameplate Voltage
230/460V AC
Revolutions Per Minute - Maximum
3,520 RPM
Compatible Manufacturer Part Number
WEG
Compatible Manufacturer Model Number
WEG
Description
Pump Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.