Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Motor, 3/8 hp, 115/208-230V AC

  • Mfr # 99883314

  • Zoro # G815832329


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Single
Standards
cCSAus, cURus, IC 411
Thermal Protection
Auto
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99883314
Zoro #
G815832329
UPC #
-
Country of Origin
Mexico

Dimensions

Body Diameter
6 1/2 in
Manufacturer Warranty Length
1 yr
Bolt Circle Diameter
5 7/8 in

Details

Item
Pump Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Single
Standards
cCSAus, cURus, IC 411
Thermal Protection
Auto
Frequency
60 Hz
Compatible with Brand
Grundfos
Full Load Current
5.98/2.6 A
Motor Frame Designation
56C
Horsepower
3/8 hp
Ambient Temperature - Maximum
104 Degrees F
Compatible with Manufacturer Model Number
WEG
Revolutions Per Minute - Maximum
3,490 RPM
Electrical Connection Type
Hardwired
Compatible with Pump Type
In-Line Circulating Pumps
Nameplate Voltage
115/208-230V AC
Ambient Temperature - Minimum
-4 Degrees F
Compatible Manufacturer Model Number
WEG
Compatible Manufacturer Part Number
WEG

Description

Pump Motor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.