Zoro Homepage

SCALA1 3-45 0.764 hp. 230-Volt Pressure Boosting Pump

  • Mfr # 99631736

  • Zoro # G515197179


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
230V
Width
18.3465 in
Length
12.44 in
Color
Black
Application
Booster Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99631736
Zoro #
G515197179
UPC #
5713830000000
Country of Origin
United States

Dimensions

Width
18.3465 in
Length
12.44 in
Depth
7.95 in

Details

Voltage - Pumps
230V
Color
Black
Application
Booster Pump

Description

Grundfos SCALA1 is an all-in-one pressure boosting unit with a high-efficiency motor and hydraulics with low noise operation for domestic water supply and also light commercial applications. Save time installing SCALA1 - simply connect the pipes, prime the pump and plug it in. For fast and easy commis-sioning, configure the pump quickly and intuitively directly from the pump control panel. Designed for pressure boosting in domestic installations, use SCALA1 for pumping from a roof tank, break tank or ground tank. It is also ideal for water supply from shallow wells less than 8 m and for pressure boosting from city mains water.


  • Plumbing: Pressure Boosting
  • Dry running protection that will automatically stop the pump in case of water shortage
  • Cycling protection which will prevent pump starting frequently in case of minor leakages in installation
  • Max runtime protection can stop the pump after a desired period of continuous operation, preventing potential damage due flooding in case of pipe breakages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.