Zoro Homepage

SCALA1 5-55 High Flow On Demand Booster Pump w/ Bluetooth

  • Mfr # 99631754

  • Zoro # G313362311


product price: $1,666.99
/ea
Free Shipping & Returns

Key Features

For Use With
Water Boosting
Includes
Plumbing: Pressure Boosting, Residential groundwater intake, Residential water pressure boosting, Residential rainwater harvesting
Width
8 in
Length
18.34 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99631754
Zoro #
G313362311
UPC #
-
Country of Origin
Hungary

Dimensions

Width
8 in
Length
18.34 in
Depth
8 in

Details

For Use With
Water Boosting
Includes
Plumbing: Pressure Boosting, Residential groundwater intake, Residential water pressure boosting, Residential rainwater harvesting
Voltage
115V
Color
Black

Description

The Grundfos SCALA1 is a fully integrated, all-in-one, self-priming, compact waterworks designed for pressure boosting in domestic and light-commercial applications, such as garden irrigation or pressure boosting to one and two family houses and apartments. In city water or well water applications, use a PRLV-20, Pressure Reducing Limit Valve on the suction side of the pump to 20 PSI to prevent inbound water from exceeding the 29 PSI max inlet pressure. In applications where pump is near the home or point of use, it may be necessary to install a PRLV-60, Pressure Reducing Limit Valve on the discharge side of the pump to reduce the outlet pressure so as not to over-pressurize pipes during low flow usage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.